SLIDE SP/3W PRESET 2000W GRY

Item #: 679696

Cat #: CD2003-PGRY

UPC: 785007303094

to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 2000W, Gray

Overview

Slide Dimmer, Single Pole/3Way PRESET 2000W, Gray
Also known as: 785007303094, CD2003-PGRY

Specifications

Poles: 3
Wattage: 2000
Color: Gray
Material: Thermoplastic
Mounting: Wall
Poles: 3
Color: Gray
Mounting: Wall
Wattage: 2000
Material: Thermoplastic