Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
THB TYB2315M-2 CABLE TIE 18LB
Overview
THB TYB2315M-2 CABLE TIE 18LB
Also known as: TYB2315M-2
Specifications
Color: | Red |
Length: | 7 in |
Diameter: | 1.500 in |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Width: | 0.900 in |
Color: | Red |
Diameter: | 1.500 in |
Material: | Nylon |
Length: | 7 in |
Weight Capacity: | 18 lbs |
Width: | 0.900 in |
Customer Reviews
No reviews for this product
(0)