SS7-180 SS Cable Tie 302/304

Item #: 679701

Cat #: SS7-180

UPC: 786210914879

to view pricing and more.
Documents & Guides
SS7-180 Stainless Steel Cable Tie 302/304, 7" Length, Dual Lock

Overview

SS7-180 Stainless Steel Cable Tie 302/304, 7" Length, Dual Lock
Also known as: 786210914879, SS7-180

Specifications

Weight Capacity: 100 lbs
Diameter: 1 in
Width: 0.180 in
Length: 7 in
Material: Stainless Steel
Weight Capacity: 100 lbs
Width: 0.180 in
Material: Stainless Steel
Diameter: 1 in
Length: 7 in