Quick Disconnect for 16-14 AWG, Female, Brass

Item #: 679704

Cat #: QN14FF250D

UPC: 781810038345

to view pricing and more.
Documents & Guides
Quick Disconnect for 16-14 AWG, Female, Brass, Nylon Insulated, 600V

Overview

Quick Disconnect for 16-14 AWG, Female, Brass, Nylon Insulated, 600V
Also known as: 781810038345, QN14FF250D

Specifications

Gender: Female
Material: Brass, Nylon
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Gender: Female
Standards: California Proposition 65
Material: Brass, Nylon
Allowable Gauge Range: 16 - 14