SLIDE EFL SP/3W 2W 7A 277V GRY

Item #: 679710

Cat #: CDFB73-P277-GRY

UPC: 785007303278

to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire 7A 277V, Gray

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire 7A 277V, Gray
Also known as: 785007303278, CDFB73-P277-GRY

Specifications

Poles: 3
Color: Gray
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Gray
Mounting: Wall