8INCH 40LB FLOUR ORANGE 100PK TIE

Item #: 679714

Cat #: L-8-40FL-16-C

UPC: 786210931890

to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Fluorescent Orange Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 215mm (8.46 Inches), Width of 3.6mm (0.14 Inch), Thickness of 1.25mm (0.049 Inch), Bundle Diameter 2mm (0.08 Inch) to 56mm (2.2 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)

Overview

Intermediate Cable Tie, Fluorescent Orange Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 215mm (8.46 Inches), Width of 3.6mm (0.14 Inch), Thickness of 1.25mm (0.049 Inch), Bundle Diameter 2mm (0.08 Inch) to 56mm (2.2 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Also known as: 786210931890, L-8-40FL-16-C

Specifications

Color: Fluorescent Orange
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Color: Fluorescent Orange
Length: 8 in
Weight Capacity: 40 lbs
Material: Nylon