Breaker, 110A, 2P, 120/240V, 10 kAIC, Type QP

Item #: 67977
Cat #: Q2110
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
110 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

110 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: Q2110

Specifications

Poles: 2
Amps: 110
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Amps: 110
Family / Style: QP

Customer Reviews

No reviews for this product
(0)