CM L-4-18-5/10-L CABLE TIE 18LB 4

Item #: 679809

Cat #: L-4-18-5/10-L

UPC: 728494100562

to view pricing and more.
Documents & Guides
CAT L-4-18-5/10-L CABLE TIE 1

Overview

CAT L-4-18-5/10-L CABLE TIE 1
Also known as: 728494100562, L-4-18-5/10-L

Specifications

Color: Green/White
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Color: Green/White
Length: 4 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in