Enclosure, NEMA 4, Continuous Hinge, 6" x 6" x 5"

Item #: 679887

Cat #: 1553500

UPC: 639889374287

to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge, NEMA 4, 6 x 6 x 5 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Continuous Hinge, NEMA 4, 6 x 6 x 5 Inch, Steel/Gray Powder Coat
Also known as: 639889374287, 1553500

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 5 in
Mounting: Surface
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Height: 6 in
Width: 6 in
Depth: 5 in
Color: Gray
Material: Steel