APP 1212 1-1/2 IN X 18 IN PTC PULL

Item #: 679897

Cat #: 1212

UPC: 781381769600

to view pricing and more.
Documents & Guides
APP 1212 1-1/2" X 18" PTC PUL

Overview

APP 1212 1-1/2" X 18" PTC PUL
Also known as: 781381769600, 1212

Specifications

Diameter: 1 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 18 in
Diameter: 1 1/2 in
Color: Gray
Length: 18 in
IP/NEMA Rating: NEMA 1
Material: Steel