FULL VOLTAGE;QUICK;LED;24VAC/DC;GRN

Item #: 679898
Cat #: P9PDNFDLV
UPC: 783166560433
Sign In or Register to view pricing and more.
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. FDLV FULL VOLTAGE QUICK LED 24VAC/DC GRN

Overview

IEC Pilot Devices. P9 Pushbuttons. FDLV FULL VOLTAGE QUICK LED 24VAC/DC GRN
Also known as: 783166560433, P9PDNFDLV

Specifications

Type: Pilot Device, Power Supply, LED
Color: Green
Size: 22.5 mm
Volts AC: 24
Type: Pilot Device, Power Supply, LED
Size: 22.5 mm
Color: Green
Volts AC: 24

Customer Reviews

No reviews for this product
(0)