Cable Tie, 7-1/2", 50 lb., Natural, 100/Bag

Item #: 679963

Cat #: IT2S-C

UPC: 783250574391

to view pricing and more.
Documents & Guides
IDEAL, Cable Tie, Powr-Tie, Standard, Plenum, Length: 7.500 IN, Width: 0.178 IN, Thickness: 053 IN, Bundle Diameter: 1/16 To 1-7/8 IN, Material: Nylon, Color: Natural, Tensile Strength: 50 LB

Overview

IDEAL, Cable Tie, Powr-Tie, Standard, Plenum, Length: 7.500 IN, Width: 0.178 IN, Thickness: 053 IN, Bundle Diameter: 1/16 To 1-7/8 IN, Material: Nylon, Color: Natural, Tensile Strength: 50 LB
Also known as: 783250574391, IT2S-C

Specifications

Width: 0.178 in
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Width: 0.178 in
Weight Capacity: 50 lbs
Length: 7.500 in
Color: White
Material: Nylon