Cable Tie, 7-1/2", 50 lb., Natural, 1,000/Bag

Item #: 679969

Cat #: IT2S-M

UPC: 783250574407

to view pricing and more.
Documents & Guides
Cable Tie, Nautral Nylon, Plenum/Air Handling, Length: 7-1/2 Inch

Overview

Cable Tie, Nautral Nylon, Plenum/Air Handling, Length: 7-1/2 Inch
Also known as: 783250574407, IT2S-M

Specifications

Width: 0.178 in
Color: Natural
Material: Nylon
Length: 7.500 in
Width: 0.178 in
Material: Nylon
Color: Natural
Length: 7.500 in