Starter, Reversing, Size 1, 27A, 120VAC Coil, 600VAC Rated, Open

Item #: 680004

Cat #: CR309S002AEA

UPC: 783166393918

to view pricing and more.
Documents & Guides
Starter, Reversing, Size 1, 27 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open, 3-Phase, 1 Winding

Overview

Starter, Reversing, Size 1, 27 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open, 3-Phase, 1 Winding
Also known as: 783166393918, CR309S002AEA

Specifications

Volts AC Control: 120
Type: Reversing, Starter
Size: 1
Amps: 27
Volts AC: 600
Volts AC Control: 120
Size: 1
Volts AC: 600
Type: Reversing, Starter
Amps: 27