This product has been discontinued.

Enclosure, Type 12, Continuous Hinge, 4" x 4" x 3", Steel/Gray
Item #: 680031
Cat #: SCE-404CH
UPC:
to view pricing and more.
Documents & Guides
Enclosure, Type 12, Continuous Hinge Cover, 4 Inch x 4 Inch x 3 Inch, Material: Steel, Finish: Gray Powder Coat
Overview
Enclosure, Type 12, Continuous Hinge Cover, 4 Inch x 4 Inch x 3 Inch, Material: Steel, Finish: Gray Powder Coat
Also known as: SCE-404CH
Specifications
| Depth: | 3 in |
| Color: | Gray |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | NEMA 12 |
| Depth: | 3 in |
| Width: | 4 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| Height: | 4 in |
| Mounting: | Wall |