N3R HC ENC 8X6X4

Item #: 680048

Cat #: 864-RHC

UPC: 782051110425

to view pricing and more.
Documents & Guides
Eaton B-Line series Type 3/3R panel enclosures, 8" height, 4" length, 6" width, NEMA 3R, Hinged cover, RHC enclosure, Wall mount, Small single door, 3 bottom knockouts, External mounting feet, Carbon steel

Overview

Eaton B-Line series Type 3/3R panel enclosures, 8" height, 4" length, 6" width, NEMA 3R, Hinged cover, RHC enclosure, Wall mount, Small single door, 3 bottom knockouts, External mounting feet, Carbon steel

Eaton's B-Line series panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.

Also known as: 782051110425, 864-RHC

Specifications

Color: Gray
Mounting: Wall
Color: Gray
Mounting: Wall