RIVET-MOUNTED BASE .75X.5IN YEL NYL

Item #: 680053

Cat #: TC120

UPC: 786210822631

to view pricing and more.
Documents & Guides
Rivet-Mounted Base, Yellow Nylon 6.6 for Temperatures up to 85 Degrees Celsius, Length of 19.1mm (0.75 Inches), Width of 12.7mm (0.50 Inches), Height of 15mm (0.59 Inches), Rivet Mounted, #8 Clearance Hole up to 4.9 mm (0.173 Inches)

Overview

Rivet-Mounted Base, Yellow Nylon 6.6 for Temperatures up to 85 Degrees Celsius, Length of 19.1mm (0.75 Inches), Width of 12.7mm (0.50 Inches), Height of 15mm (0.59 Inches), Rivet Mounted, #8 Clearance Hole up to 4.9 mm (0.173 Inches)
Also known as: 786210822631, TC120

Specifications

Color: Yellow
Mounting: 0.196 in Screw Hole
Color: Yellow
Mounting: 0.196 in Screw Hole