TYPE 12 DBL-DOOR WALL MOUNT ENC, 30X60X10
Item #:
680054
Cat #:
306010-12D
UPC:
782051806106
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 30" height, 10" length, 60" width, NEMA 12, Hinged cover, 12D enclosure, Wall mount, Medium double door, External mounting feet, Carbon steel, Oil-resistant gasket
Overview
Eaton B-Line series wall mounted panel enclosure, 30" height, 10" length, 60" width, NEMA 12, Hinged cover, 12D enclosure, Wall mount, Medium double door, External mounting feet, Carbon steel, Oil-resistant gasket
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Also known as: 782051806106, 306010-12D
Specifications
Mounting: | Wall |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)