TB TYB2315M-5 CABLE TIE 18LB 7IN GR

Item #: 680056

Cat #: TYB2315M-5

UPC: 786210569567

to view pricing and more.
Documents & Guides
THB TYB2315M-5 CABLE TIE 18LB

Overview

THB TYB2315M-5 CABLE TIE 18LB
Also known as: 786210569567, TYB2315M-5

Specifications

Color: Green
Length: 7 in
Diameter: 1.500 in
Weight Capacity: 18 lbs
Material: Nylon
Width: 0.900 in
Color: Green
Diameter: 1.500 in
Material: Nylon
Length: 7 in
Weight Capacity: 18 lbs
Width: 0.900 in