TB TY232M-8 CABLE TIE 18LB 8IN GRAY

Item #: 680095

Cat #: TY232M-8

UPC: 786210633657

to view pricing and more.
Documents & Guides
THB TY232M-8 CABLE TIE 18LB 8

Overview

THB TY232M-8 CABLE TIE 18LB 8
Also known as: 786210633657, TY232M-8

Specifications

Width: 0.090 in
Color: Gray
Weight Capacity: 18 lbs
Diameter: 2 in
Length: 8 in
Material: Nylon
Width: 0.090 in
Weight Capacity: 18 lbs
Length: 8 in
Color: Gray
Diameter: 2 in
Material: Nylon