BUR CT120400L 120LB NYLON CBL TIES(

Item #: 680138

Cat #: CT120400L

UPC: 781810333167

to view pricing and more.
Documents & Guides
BUR CT120400L 120LB CBL TIES

Overview

BUR CT120400L 120LB CBL TIES
Also known as: 781810333167, CT120400L

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Length: 15.250 in
Color: Natural
Weight Capacity: 120 lbs
Width: 0.300 in
Length: 15.250 in