TYPE 12 SINGLE-DOOR ENCLOSURE, 72X36X12

Item #: 680145

Cat #: 723612-12

UPC: 782051408027

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 72X36X12

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 72X36X12
Also known as: 782051408027, 723612-12

Specifications

Height: 72 in
Width: 36 in
Material: Steel
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Height: 72 in
Material: Steel
Mounting: Wall
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 12, NEMA 13