TALON 200A 4J RGLS 3POS HRNBPS MS OH/UG

Item #: 680186

Cat #: UA3717-YPDN

UPC: 783643183315

to view pricing and more.
Documents & Guides
200A 4J RGLS 3POS HRNBPS MS OH/UG DLP A14 3POS STL RINGLESS LARGE HUB OPEN NO GR LABEL, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200A 4J RGLS 3POS HRNBPS MS OH/UG DLP A14 3POS STL RINGLESS LARGE HUB OPEN NO GR LABEL, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643183315, UA3717-YPDN

Specifications

Amps: 200
Gangs: 3
Sockets: 3
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Sockets: 3
Phase: 1
Jaws: 4
Gangs: 3
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R