This product has been discontinued.

Meter Base, 200A, 1PH, 4 Jaw, UG Service, Right Hand Bus, Ringless
Item #: 680192
Cat #: UAS877-PPDN
UPC: 783643349223
to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 1-Phase, 4 Jaw, Horn Bypass, UG Service, Right Hand Bus, Ringless, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Base, 200 Amp, 1-Phase, 4 Jaw, Horn Bypass, UG Service, Right Hand Bus, Ringless, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643349223, UAS877-PPDN
Specifications
| Amps: | 200 |
| Mounting: | Surface |
| Phase: | 1 |
| Jaws: | 4 |
| Volts AC: | 600 |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Phase: | 1 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Jaws: | 4 |
| Sockets: | 1 |