C-2000, 22mm Pushbuttons, Mushroom Head Pushbuttons

Item #: 680212

Cat #: P9MEM4BL

UPC: 017018845578

to view pricing and more.
Documents & Guides
IEC pilot devices. P9 pushbuttons. Illuminated mushroom momentary Push button satin chrome 40mm-white.

Overview

IEC pilot devices. P9 pushbuttons. Illuminated mushroom momentary Push button satin chrome 40mm-white.
Also known as: 017018845578, P9MEM4BL

Specifications

Size: 22.5 mm
Diameter: 40 mm
Type: Illuminated, Mushroom, Pushbutton
Color: White
Size: 22.5 mm
Type: Illuminated, Mushroom, Pushbutton
Diameter: 40 mm
Color: White