400 Definite Purpose Contactor, 25 A, 208/240 V 50/60 Hz, 2 Poles

Item #: 68023

Cat #: 400-DP25NA2

UPC: 611320349658

to view pricing and more.
Documents & Guides
400 Definite Purpose Contactor, 25 A, 208/240 V 50/60 Hz, 2 Poles, Open

Overview

400 Definite Purpose Contactor, 25 A, 208/240 V 50/60 Hz, 2 Poles, Open
Also known as: 611320349658, 400-DP25NA2

Specifications

Poles: 2
Family / Style: 400
Type: Definite Purpose, Contactors
Amps: 25
Volts AC: 600
Volts AC Control: 208/240
Poles: 2
Type: Definite Purpose, Contactors
Volts AC: 600
Family / Style: 400
Amps: 25
Volts AC Control: 208/240