Modular Metering, 800A, Main Lug Enclosure, 100kA, 208Y/120/240VAC

Item #: 680243

Cat #: TMP3U8R

UPC: 783164194241

to view pricing and more.
Documents & Guides
Modular Metering, Main Pull Box, 800 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 2 Stud Sets per Phase and Neutral, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Modular Metering, Main Pull Box, 800 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 2 Stud Sets per Phase and Neutral, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164194241, TMP3U8R

Specifications

Phase: 3
Mounting: Surface
Amps: 800
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Phase: 3
Amps: 800
Volts AC: 120/208Y
Mounting: Surface
IP/NEMA Rating: NEMA 3R