Power Supply, Single, 3.4A, 12VDC Output, 115/230VAC Input

Item #: 68028

Cat #: SLS-12-034T

UPC: 783472600526

to view pricing and more.
Documents & Guides
Power Supply, Silver Line, Single, 3.4 Amp, 12 Volt DC Output, 115/230 Volt AC Input

Overview

Power Supply, Silver Line, Single, 3.4 Amp, 12 Volt DC Output, 115/230 Volt AC Input
Also known as: 783472600526, SLS-12-034T

Specifications

Type: Power Supply
Phase: 1
Volts DC: 12
Amps: 3.400
Volts AC: 115/230
Type: Power Supply
Volts DC: 12
Volts AC: 115/230
Phase: 1
Amps: 3.400