Color Coding Electrical Tape, Orange, 1/2" x 20'

Item #: 68034

Cat #: 35-ORANGE-1/2X20FT

UPC: 054007102731

to view pricing and more.
Electrical Color Coding Tape, Vinyl, 1/2 Inch x 20 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Orange

Overview

Electrical Color Coding Tape, Vinyl, 1/2 Inch x 20 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Orange

Scotch® Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007102731, 35-ORANGE-1/2X20FT

Specifications

Width: 1/2 in
Material: Vinyl, PVC
Color: Orange
Length: 20 ft
Product Thickness: 7 mil
Family / Style: Scotch® 35 Series
Width: 1/2 in
Color: Orange
Product Thickness: 7 mil
Material: Vinyl, PVC
Length: 20 ft
Family / Style: Scotch® 35 Series