Breaker, 125A, 2P, 120/240V, 10 kAIC, Type QPP

Item #: 68040

Cat #: Q2125B

UPC: 783643148703

to view pricing and more.
Documents & Guides
125 Amp, 2-Pole, QPP Type, Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

125 Amp, 2-Pole, QPP Type, Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 783643148703, Q2125B

Specifications

Poles: 2
Amps: 125
Volts AC: 120/240
Family / Style: QP
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Interrupt Rating DC: 10 kA
Amps: 125
Family / Style: QP
Interrupt Rating AC: 10 kA