Xenon UltraStinger Rechargeable Flashlight

Item #: 680407
Cat #: 78014
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flashlight, UltraStinger, Rechargeable, Bulb Type: Xenon, Body Color: Black, Light Color: White, Length: 11.75", Diameter: 2.37", Weight: 16.1 oz, Lamp Life: 30 Hours, Light Output: 295 Lumens, Run Time: 1 Hour, Power Requirements: 120V AC, Includes: Batt

Overview

Flashlight, UltraStinger, Rechargeable, Bulb Type: Xenon, Body Color: Black, Light Color: White, Length: 11.75", Diameter: 2.37", Weight: 16.1 oz, Lamp Life: 30 Hours, Light Output: 295 Lumens, Run Time: 1 Hour, Power Requirements: 120V AC, Includes: Batt
Also known as: 78014

Specifications

Length: 11 3/4 in
Lumens: 295
Type: Rechargeable, Flashlight, Xenon
Length: 11 3/4 in
Type: Rechargeable, Flashlight, Xenon
Lumens: 295

Customer Reviews

No reviews for this product
(0)