800F Push Button - Plastic, Extended, Red, No Legend, Plastic Latch

Item #: 68048

Cat #: 800FP-E4PX02

UPC: 781180674952

to view pricing and more.
Documents & Guides
800F Push Button - Plastic, Extended, Red, No Legend, Plastic Latch Mount, 0 N.O. Contact(s), 2 N.C. Contact(s), Standard, Standard Pack (Qty. 1)

Overview

800F Push Button - Plastic, Extended, Red, No Legend, Plastic Latch Mount, 0 N.O. Contact(s), 2 N.C. Contact(s), Standard, Standard Pack (Qty. 1)

Allen-Bradley® 800F push buttons offer optimal durability and performance. Bulletin 800FP operators are constructed of industrial-grade thermoplastic, offering superior chemical resistance. Catalog item 800FP-E4PX02 is an extended plastic 800FP push button from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180674952, 800FP-E4PX02

Specifications

Family / Style: 800F
Type: Assembled Round Pushbutton
Family / Style: 800F
Type: Assembled Round Pushbutton