Relay, Ice Cube, 11 Blade, 3PDT, 25A, 24VDC Coil, 240VAC Rated

Item #: 680522

Cat #: CR420HPL0334

UPC: 783166598238

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 11 Blade, 3-Pole Double Throw, 25 Amp, 24 Volt DC Coil, 240 Volt AC Rated, LED Option

Overview

Relay, Ice Cube, 11 Blade, 3-Pole Double Throw, 25 Amp, 24 Volt DC Coil, 240 Volt AC Rated, LED Option
Also known as: 783166598238, CR420HPL0334

Specifications

Poles: 3
Type: Relay, Ice Cube
Amps: 25
Volts AC: 240
Base: 11-Blade
Poles: 3
Amps: 25
Base: 11-Blade
Type: Relay, Ice Cube
Volts AC: 240