GLV SC WIREWAY END 4X4

Item #: 680567

Cat #: 44-EGV

UPC: 782051006445

to view pricing and more.
Documents & Guides
Eaton B-Line series wireway end, Wireway end, NEMA 1 rated, Galvanized steel, 4" X 4"

Overview

Eaton B-Line series wireway end, Wireway end, NEMA 1 rated, Galvanized steel, 4" X 4"

Galvanized Screw Cover Wireway End With Knockouts 4X4

Also known as: 782051006445, 44-EGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Steel