BUSS FUSEBLOCK WAS 1B0034

Item #: 680585

Cat #: H60060-2C

UPC: 051712147361

to view pricing and more.
Documents & Guides
BUSS FUSEBLOCK WAS 1B003460A 600V Class H 2 Pole Fuseblock with Box Lug

Overview

BUSS FUSEBLOCK WAS 1B003460A 600V Class H 2 Pole Fuseblock with Box Lug
Also known as: 051712147361, H60060-2C

Specifications

Poles: 2
Type: Fuse Block
Mounting: Box Lug
Class: H
Volts AC: 600
Amps: 60
Poles: 2
Mounting: Box Lug
Volts AC: 600
Type: Fuse Block
Class: H
Amps: 60