Single 24v 1.2a Linear Ps

Item #: 68059

Cat #: SLS-24-012T

UPC: 783472600465

to view pricing and more.
Documents & Guides
features:0 To 50 Deg C Operating Temperature, Forced Air Cooling, Output Voltage 24v, Output Current Rating 1.2a, Application:industrial, Standard:ul 60950, Csa, Ce, Voltage Rating:100, 120, 220, 230, 240v Ac, Frequency Rating:47 To 63hz,width3.992in, Depth:4.843in, Height:1.62in

Overview

features:0 To 50 Deg C Operating Temperature, Forced Air Cooling, Output Voltage 24v, Output Current Rating 1.2a, Application:industrial, Standard:ul 60950, Csa, Ce, Voltage Rating:100, 120, 220, 230, 240v Ac, Frequency Rating:47 To 63hz,width3.992in, Depth:4.843in, Height:1.62in
Also known as: 783472600465, SLS-24-012T

Specifications

Volts DC: 24
Mounting: Surface
Phase: 1
Amps: 1.200
Volts AC Range: 100 - 240
Volts DC: 24
Phase: 1
Volts AC Range: 100 - 240
Mounting: Surface
Amps: 1.200