Relay, Ice Cube, 3PDT, 13A, 24VDC Coil, 11 Blade, Plug-In

Item #: 680597

Cat #: CR420JPL0334

UPC: 783166619742

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 11 Blade, 13 Amp, 3-Pole Double Throw, LED Indicator, 24 Volt DC Coil

Overview

Relay, Ice Cube, 11 Blade, 13 Amp, 3-Pole Double Throw, LED Indicator, 24 Volt DC Coil
Also known as: 783166619742, CR420JPL0334

Specifications

Volts DC Control: 24
Poles: 3
Amps: 13
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 11-Blade
Volts DC Control: 24
Amps: 13
Mounting: Socket
Base: 11-Blade
Poles: 3
Type: Relay, IceCube
Volts AC: 240