Power Relay, Hinged Armature, Auxiliary, 115VAC, Surface Mount

Item #: 680609

Cat #: HGA11A70F

UPC: 783175620029

to view pricing and more.
Documents & Guides
Power Relay, Hinged Armature, Auxiliary, 115 Volt AC Coil, 4-Pole, Surface Mount, Semi-Flush, Glass Window

Overview

Power Relay, Hinged Armature, Auxiliary, 115 Volt AC Coil, 4-Pole, Surface Mount, Semi-Flush, Glass Window
Also known as: 783175620029, HGA11A70F

Specifications

Mounting: Semi-Flush
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Type: Power Relay
Volts AC Control: 115
Mounting: Semi-Flush
Amps: 30
Type: Power Relay
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC Control: 115