Wireway Reducer, Type 1, Lay-In, 10" to 8", Steel, Gray

Item #: 680613
Cat #: 881010-FR
UPC: 782051325126
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Reducer, NEMA Type 1, Lay-In, Screw Cover, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inch to 8 Inch.

Overview

Wireway Reducer, NEMA Type 1, Lay-In, Screw Cover, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inch to 8 Inch.
Also known as: 782051325126, 881010-FR

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in, 10 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in, 10 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)