30A, 3P, 600V, Class H Fuse Block

Item #: 680694

Cat #: LH60030-3C

UPC: 079458020243

to view pricing and more.
Documents & Guides
30A, 3P, 600V, Class H Fuse BlockFuse Block, Class H, 3 Pole, 30 Amp, 600 VAC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #6 Copper or Aluminum.

Overview

30A, 3P, 600V, Class H Fuse BlockFuse Block, Class H, 3 Pole, 30 Amp, 600 VAC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #6 Copper or Aluminum.
Also known as: 079458020243, LH60030-3C

Specifications

Poles: 3
Type: Fuse Block
Mounting: Box Lug
Amps: 30
Class: H
Volts AC: 600
Poles: 3
Mounting: Box Lug
Class: H
Type: Fuse Block
Amps: 30
Volts AC: 600