Load Center, 150A, Interior, 3PH, 65kA, 208Y/120VAC, 24 Circuit

Item #: 680701

Cat #: TL24415U

UPC: 783164001907

to view pricing and more.
Documents & Guides
Load Center, OEM Interior, 150 Amp, 3-Phase, 208Y/120 - 240 Volt AC, 24 Circuit

Overview

Load Center, OEM Interior, 150 Amp, 3-Phase, 208Y/120 - 240 Volt AC, 24 Circuit
Also known as: 783164001907, TL24415U

Specifications

Mounting: Can
Spaces: 24
Phase: 3
Poles: 3
Amps: 150
Circuits: 24
Interrupt Rating AC: 65 kA
Volts AC: 120/208Y
Mounting: Can
Phase: 3
Amps: 150
Interrupt Rating AC: 65 kA
Spaces: 24
Poles: 3
Circuits: 24
Volts AC: 120/208Y