30 Amp, 600V AC/DC, 3 Pole fuse Hldr

Item #: 680702

Cat #: 359003

UPC: 079458125931

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 600 Volt AC/DC, 359 Series, 3 Pole High Current Screw Terminal Fuse Block for 3AG Fuses

Overview

30 Amp, 600 Volt AC/DC, 359 Series, 3 Pole High Current Screw Terminal Fuse Block for 3AG Fuses

“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.

Also known as: 079458125931, 359003

Specifications

Type: Fuse Holder
Poles: 3
Volts DC: 600
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Type: Fuse Holder
Volts DC: 600
Volts AC: 600
Poles: 3
Amps: 30
Standards: California Proposition 65