Relay, Ice Cube, Compact, 14-Blade, 10A, 4P, 24VAC Coil, Indicator

Item #: 680727

Cat #: RH4B-ULAC24V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Power Relay w/ LED

Overview

Compact Power Relay w/ LED
Also known as: RH4B-ULAC24V

Specifications

Base: 14-Blade
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Base: 14-Blade
Volts AC Control: 24
Mounting: Socket
Amps: 10
Type: Relay, IceCube
Poles: 4