GED EP101ULC0.5 1P MCB-0.5A-C

Item #: 680738

Cat #: EP101ULC0.5

UPC: 413656868649

to view pricing and more.
Documents & Guides
GED EP101ULC0.5 1P MCB-0.5A-C TRIP-10KA 480Y/277V

Overview

GED EP101ULC0.5 1P MCB-0.5A-C TRIP-10KA 480Y/277V
Also known as: 413656868649, EP101ULC0.5

Specifications

Family / Style: EP101
Volts AC: 120
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Family / Style: EP101
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Type: Trip Curve C