Relay, Ice Cube, 11 Blade, 3PDT, 25A, 24VAC Coil, 240VAC Rated

Item #: 680750

Cat #: CR420HPA033C

UPC: 783166597651

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 11 Blade, 3-Pole Double Throw, 25 Amp, 24 Volt AC Coil, 240 Volt AC Rated

Overview

Relay, Ice Cube, 11 Blade, 3-Pole Double Throw, 25 Amp, 24 Volt AC Coil, 240 Volt AC Rated
Also known as: 783166597651, CR420HPA033C

Specifications

Poles: 3
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Amps: 25
Volts AC: 240
Base: 11-Blade
Poles: 3
Type: Relay, IceCube
Amps: 25
Base: 11-Blade
Volts AC Control: 24
Mounting: Socket
Volts AC: 240