6 AWG THHN/THWN-2 Stranded Copper, Black, 10000'

Item #: 68077

Cat #: THHN6STRBLK10000RL

UPC: 980100131517

to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100131517, THHN6STRBLK10000RL

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded