BKR T1N 60A 3P T/M UL 100PCT

Item #: 680775

Cat #: T1NQ060TL

UPC: 662019196442

Sign In or Register to view pricing and more.
Documents & Guides
3 pole, 60 amps rated at 480V AC and 500V DC, Tmax molded case circuit breaker, 100 percent rated with a thermal magnetic trip device and 22kA at 480V AC interrupt current rating

Overview

3 pole, 60 amps rated at 480V AC and 500V DC, Tmax molded case circuit breaker, 100 percent rated with a thermal magnetic trip device and 22kA at 480V AC interrupt current rating
Also known as: 662019196442, T1NQ060TL

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Amps: 60
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Volts AC: 600Y/347
Mounting: Panel
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Interrupt Rating DC: 22 kA
Volts AC: 600Y/347
Poles: 3
Amps: 60
Interrupt Rating AC: 22 kA