This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Unilet Form 35 3/4 No ThreadConduit Body, Type: LB, FM35, Size: 3/4", Material: Malleable Iron, No Thread, Includes: Built-In Pulling Rockers.
Overview
Unilet Form 35 3/4 No ThreadConduit Body, Type: LB, FM35, Size: 3/4", Material: Malleable Iron, No Thread, Includes: Built-In Pulling Rockers.
Also known as: 781381476102, LB75N-M
Specifications
| Material: | Malleable Iron |
| Diameter: | 3/4 in |
| Material: | Malleable Iron |
| Diameter: | 3/4 in |