MAN STA COVER SURFACE

Item #: 680811

Cat #: STI-1230

UPC: 793016018366

Sign In or Register to view pricing and more.
Documents & Guides
Stopper II without Horn - for Surface Stations, includes STI-3100

Overview

Stopper II without Horn - for Surface Stations, includes STI-3100
Also known as: 793016018366, STI-1230

Specifications

Color: Clear
Width: 7 in
Mounting: Surface
Height: 10 in
Depth: 2.750 in
Color: Clear
Mounting: Surface
Depth: 2.750 in
Width: 7 in
Height: 10 in