This product may not be available in all locations.
400 Definite Purpose Contactor, 25 A, 120 V 50/60 Hz, 1 Pole With S
Item #:
68088
Cat #:
400-DP25ND1
UPC:
611320349603
Sign In or Register to view pricing and more.
400 Definite Purpose Contactor, 25 A, 120 V 50/60 Hz, 1 Pole With Shunt, Open
Overview
400 Definite Purpose Contactor, 25 A, 120 V 50/60 Hz, 1 Pole With Shunt, Open
Also known as: 611320349603, 400-DP25ND1
Specifications
Volts AC Control: | 120 |
Family / Style: | 400 |
Poles: | 1 |
Amps: | 25 |
Volts AC: | 600 |
Type: | Contactors |
Volts AC Control: | 120 |
Poles: | 1 |
Volts AC: | 600 |
Family / Style: | 400 |
Amps: | 25 |
Type: | Contactors |
Customer Reviews
No reviews for this product
(0)